Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1698M CBN BOT HAND TAP
- Mfr # C69515
- Zoro # G723506077
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Standards
USCTI Table 302
Tap Finish
Bright
Tap Thread Size
M3-0.5
Flute Type
Straight Flute
Overall Length
1.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69515
- Zoro #
- G723506077
- UPC #
- 697334695158
- Country of Origin
- India
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Tap Material
- Carbon Steel
Dimensions
- Tap Thread Size
- M3-0.5
- Overall Length
- 1.9375 in
- Thread Length
- 0.625 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.