Shop CLE-FORCE
See all product information
Create Account
M5X0.8 1697M CBN PLG HAND TAP
- Mfr # C69522
- Zoro # G123505861
product price:Â
$
1.89
/ea
Sold in multiples of 4 for
$7.56
Key Features
Application
For maintenance
Flute Type
Straight Flute
Overall Length
2.375 in
Thread Length
0.875 in
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69522
- Zoro #
- G123505861
- UPC #
- 697334695226
- Country of Origin
- India
Dimensions
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
- Tap Thread Size
- M5-0.8
- Depth of Cut
- 1-1/2 in
Details
- Application
- For maintenance
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.