Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1696 CBN TPR HAND TAP
- Mfr # C69425
- Zoro # G323506033
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
Tap Thread Type
UNC
Overall Length
2.9375 in
Depth of Cut
1-1/2 in
Tap Finish
Bright
Tap Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69425
- Zoro #
- G323506033
- UPC #
- 697334694250
- Country of Origin
- India
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Item
- Hand Taps
- Application
- For maintenance
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper
Dimensions
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 3/8"-16
- Thread Length
- 1-1/4 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.