31/64 1605 BLK&GOLD HD 135S/P JOB 3/8SHK, 6PK
- Mfr # C69077
- Zoro # G123506806
product price:
$
8.89
/pk of 6, $1.48/ea
Sold in multiples of 6 pks for
$53.34
Key Features
Spiral Direction
Right Hand
Drill Bit Size
31/64 in
Material - Machining
High Speed Steel
Flute Length
4.375 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69077
- Zoro #
- G123506806
- UPC #
- 697334690771
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 31/64 in
- Flute Length
- 4.375 in
- Overall Length
- 5.875 in
Details
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
Description
135° Heavy-Duty Jobber Length Drill with 3/8" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.