Shop CLE-FORCE
See all product information
Create Account
13.0MM 1600 HS BLKOX GP JOB DRILL
- Mfr # C68630
- Zoro # G423506001
product price:
$
12.19
/ea
Key Features
Spiral Direction
Right Hand
System of Measurement
Metric
Material
High Speed Steel
Flute Length
39 mm
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68630
- Zoro #
- G423506001
- UPC #
- 697334686309
- Country of Origin
- China
- Spiral Direction
- Right Hand
- System of Measurement
- Metric
- Material
- High Speed Steel
- Point Type
- Radial
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Flute Length
- 39 mm
- Drill Bit Size
- 13 mm
- Overall Length
- 151 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.