Shop CLE-FORCE
See all product information
Create Account
9/64 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68005
- Zoro # G123506967
product price:
$
0.94
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.52
Key Features
Spiral Direction
Right Hand
Material
High Speed Steel
Cutting Direction
Right Hand
Overall Length
2.875 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68005
- Zoro #
- G123506967
- UPC #
- 697334680055
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Item
- High Speed Jobber Drill Bit
Dimensions
- Overall Length
- 2.875 in
- Drill Bit Size
- 9/64 in
- Flute Length
- 1-3/4 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.