Shop CLE-FORCE
See all product information
Create Account
61/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68660
- Zoro # G023506371
product price:
$
25.39
/ea
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Finish - Machining
Black Oxide
Flute Type
Spiral Flute
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68660
- Zoro #
- G023506371
- UPC #
- 697334686606
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
Dimensions
- Drill Bit Size
- 61/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.