Shop CLE-FORCE
See all product information
Create Account
1-5/16 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68854
- Zoro # G823506939
product price:
$
123.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper Shank
Number of Flutes
2
Flute Type
Spiral Flute
Flute Length
8.625 in
Overall Length
14-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68854
- Zoro #
- G823506939
- UPC #
- 697334688549
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Taper Shank Drill Bit
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Flute Length
- 8.625 in
- Overall Length
- 14-1/4 in
- Drill Bit Size
- 1-5/16 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.