Shop CLE-FORCE
See all product information
Create Account
2IN 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68793
- Zoro # G223506126
product price:
$
288.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17.375 in
Spiral Direction
Right Hand
Shank Type - Machining
Taper Shank
Drill Bit Size
2 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68793
- Zoro #
- G223506126
- UPC #
- 697334687931
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 5
Dimensions
- Overall Length
- 17.375 in
- Drill Bit Size
- 2 in
- Flute Length
- 10.375 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.