15/64 1607 HS BLK&GLD JOBBER-3FLATS, 12PK
- Mfr # C69350
- Zoro # G723506671
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 12 pks for
$28.68
Key Features
Shank Type
Straight Shank
Flute Type
Spiral Flute
Material
High Speed Steel
Point Type
Split Point
Flute Length
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69350
- Zoro #
- G723506671
- UPC #
- 697334693505
- Country of Origin
- China
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Point Type
- Split Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Finish
- Black & Gold
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Flute Length
- 2.625 in
- Overall Length
- 3.875 in
- Drill Bit Size
- 15/64 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.