5/16 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68507
- Zoro # G623506269
product price:
$
2.49
/pk of 6, $0.42/ea
Sold in multiples of 6 pks for
$14.94
Key Features
System of Measurement
Inch
Material
High Speed Steel
Spiral Direction
Right Hand
Overall Length
2.8125 in
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68507
- Zoro #
- G623506269
- UPC #
- 697334685074
- Country of Origin
- China
Dimensions
- Overall Length
- 2.8125 in
- Drill Bit Size
- 5/16 in
- Flute Length
- 1.625 in
Details
- System of Measurement
- Inch
- Material
- High Speed Steel
- Item
- Screw
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.