Shop CLE-FORCE
See all product information
Create Account
23/64 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68019
- Zoro # G723506947
product price:
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 3 pks for
$10.77
Key Features
Point Type
Radial
Shank Type
Straight Shank
Overall Length
4.875 in
Spiral Direction
Right Hand
Flute Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68019
- Zoro #
- G723506947
- UPC #
- 697334680192
- Country of Origin
- China
- Point Type
- Radial
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Number of Flutes
- 2
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Drill Bit Size
- 23/64 in
- Overall Length
- 4.875 in
- Flute Length
- 3-1/2 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.