Shop CLE-FORCE
See all product information
Create Account
#5 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68405
- Zoro # G723506770
product price:
$
3.49
/pk of 12, $0.29/ea
Sold in multiples of 3 pks for
$10.47
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#5
Flute Length
2-1/2 in
Flute Type
Spiral Flute
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68405
- Zoro #
- G723506770
- UPC #
- 697334684053
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- #5
- Flute Length
- 2-1/2 in
- Overall Length
- 3-3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.