Shop CLE-FORCE
See all product information
Create Account
23/64 1607 HS BLK&GLD JOBBER-3FLATS, 6PK
- Mfr # C69358
- Zoro # G223506560
product price:
$
4.69
/pk of 6, $0.78/ea
Sold in multiples of 6 pks for
$28.14
Key Features
Flute Type
Spiral Flute
Flute Length
3-1/2 in
Drill Bit Point Angle
135 Degrees
Finish
Black & Gold
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69358
- Zoro #
- G223506560
- UPC #
- 697334693581
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black & Gold
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
Dimensions
- Flute Length
- 3-1/2 in
- Drill Bit Size
- 23/64 in
- Overall Length
- 4.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.