Shop CLE-FORCE
See all product information
Create Account
13/32 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68796
- Zoro # G823507134
product price:
$
13.59
/ea
Key Features
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type - Machining
Taper Shank
Flute Length
3.625 in
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68796
- Zoro #
- G823507134
- UPC #
- 697334687962
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Item
- Taper Shank Drill Bit
- Material - Machining
- High Speed Steel
- Morse Taper
- 1
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
Dimensions
- Flute Length
- 3.625 in
- Overall Length
- 7 in
- Drill Bit Size
- 13/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.