Shop CLE-FORCE
See all product information
Create Account
61/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68831
- Zoro # G223507390
product price:
$
40.59
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Overall Length
11 in
Flute Length
6.375 in
Finish - Machining
Black Oxide
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68831
- Zoro #
- G223507390
- UPC #
- 697334688310
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Morse Taper
- 3
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
Dimensions
- Overall Length
- 11 in
- Flute Length
- 6.375 in
- Drill Bit Size
- 61/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.