Shop CLE-FORCE
See all product information
Create Account
13/64 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68238
- Zoro # G623507174
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Material
High Speed Steel
Overall Length
3.625 in
System of Measurement
Inch
Spiral Direction
Right Hand
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68238
- Zoro #
- G623507174
- UPC #
- 697334682387
- Country of Origin
- China
- Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 3.625 in
- Drill Bit Size
- 13/64 in
- Flute Length
- 2.4375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.