LET-O 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68271
- Zoro # G323506910
product price:
$
3.69
/pk of 6, $0.62/ea
Sold in multiples of 3 pks for
$11.07
Key Features
Point Type
Split Point
Flute Type
Spiral Flute
Drill Bit Size
O
System of Measurement
Inch
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68271
- Zoro #
- G323506910
- UPC #
- 697334682714
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- O
- Overall Length
- 4-1/2 in
- Flute Length
- 3.1875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.