13/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68876
- Zoro # G323506835
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Overall Length
6 in
Standards
NAS 907 TYPE B
Flute Length
2.4375 in
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68876
- Zoro #
- G323506835
- UPC #
- 697334688761
- Country of Origin
- China
- Item
- Aircraft Ext
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 13/64 in
- Flute Length
- 2.4375 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.