13PC 1/16-1/4X64 1604 BLK&GLD HD JOB SET
- Mfr # C69030
- Zoro # G323506101
product price:
$
20.49
/ea
Key Features
Point Type
Split Point
Shank Type
Straight Shank
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69030
- Zoro #
- G323506101
- UPC #
- 697334690306
- Country of Origin
- China
Details
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- Set
Description
The CLE-FORCE - C69030 is a drill bit set made for drilling applications. The bits feature a split point tip with a 135° point angle with a split point tip for reduced walking during drilling. This set is intended for use in standard drilling operations with a straight shank and right (clockwise) rotation.
Key Features:
- Material: High Speed Steel.
- Point Type: Split Point; split point geometry for reduced walking during drilling.
- Drill Bit Point Angle: 135°.
- Shank Type: Straight shank for use with drill chucks that accept the specified shank type.
- Spiral Flute with right (clockwise) spiral direction.
- Finish: Black & Gold machining finish.
- Cutting direction: Right (clockwise).
- Comes as a set, providing multiple drill bits in one package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.