Shop CLE-FORCE
See all product information
Create Account
29PC 1/16-1/2X64 1604 BLK&GLD HD JOB SET
- Mfr # C69032
- Zoro # G423506148
product price:
$
89.89
/ea
Key Features
Cutting Direction
Right Hand
Point Type
Split Point
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Drill Bit Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69032
- Zoro #
- G423506148
- UPC #
- 697334690320
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Material
- High Speed Steel
- Item
- Set
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Finish - Machining
- Black & Gold
Description
The CLE-FORCE - C69032 is a high-speed steel drill bit set intended for use in drilling applications. It features a split point tip with a 135° point angle. The bits have a black and gold machined finish and include spiral flutes with a right-hand cutting direction suitable for standard clockwise drilling operations.
Key Features:
- Material: High Speed Steel.
- Point Type: Split Point.
- Point Angle: 135°.
- Shank Type: Straight Shank.
- Flute Type: Spiral Flute.
- Cutting Direction: Right (Clockwise) rotation.
- Finish: Black & Gold machined.
- Item Configuration: Set, providing multiple bits in one package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.