25PC 1-13MX1/2MM 1600 HS BLCK GP JOB SET
- Mfr # C69038
- Zoro # G323505937
product price:
$
78.15
/ea
Key Features
Point Type
Radial
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Shank Type
Straight Shank
Drill Bit Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69038
- Zoro #
- G323505937
- UPC #
- 697334690382
- Country of Origin
- China
- Point Type
- Radial
- Item
- Set
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
Description
The CLE-FORCE - C69038 is a drill bit set crafted from high-speed steel for right-hand cutting action (clockwise) and intended for drilling applications. This set features drill bits with a 118° radial point angle and spiral flute design, with a spiral flute design intended to evacuate chips during drilling. The bits have a black oxide machining finish and straight shanks, compatible with standard drill chucks (based on the straight shank configuration).
Key Features:
- Drill bit material: High-speed steel.
- Point type: Radial with a 118° point angle.
- Flute type: Spiral flute to assist in chip evacuation.
- Shank type: Straight shank.
- Cutting direction: Right (clockwise) cutting spiral direction.
- Machining finish: Black oxide surface treatment.
- Sold as a set comprising multiple bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.