Shop CLE-FORCE
See all product information
Create Account
25/64 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68483
- Zoro # G323506699
product price:
$
5.59
/pk of 6, $0.93/ea
Sold in multiples of 2 pks for
$11.18
Key Features
Drill Bit Point Angle
135 Degrees
Flute Length
2-3/4 in
Shank Type
Straight Shank
Overall Length
4.3125 in
Drill Bit Size
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68483
- Zoro #
- G323506699
- UPC #
- 697334684831
- Country of Origin
- China
Dimensions
- Flute Length
- 2-3/4 in
- Overall Length
- 4.3125 in
- Drill Bit Size
- 25/64 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Finish - Machining
- Black & Gold
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Item
- Mechanics Length Drill Bit
- Cutting Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.