21PC 1/16-3/8X64 1600 HS BLCK GP JOB SET
- Mfr # C69036
- Zoro # G723506022
product price:
$
37.69
/ea
Key Features
Drill Bit Material
High Speed Steel
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69036
- Zoro #
- G723506022
- UPC #
- 697334690368
- Country of Origin
- China
Details
- Drill Bit Material
- High Speed Steel
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Cutting Direction
- Right Hand
- Item
- Set
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
Description
The CLE-FORCE - C69036 is a drill bit set featuring high-speed steel construction with a black oxide machining finish. Each bit in the set has a straight shank and a radial point type with a 118° point angle, has spiral flutes intended for right-hand (clockwise) cutting direction. Spiral flute geometry is intended to carry chips away from the cutting area during drilling operations.
Key Features:
- Drill Bit Material: High Speed Steel
- Point Angle: 118°
- Point Type: Radial
- Shank Type: Straight Shank
- Flute Type: Spiral Flute
- Cutting Direction: Right (Clockwise)
- Finish: Black Oxide
- Item Type: Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.