Shop CLE-FORCE
See all product information
Create Account
29PC 1/16-1/2X64 HS BLK/GLD MECHLGTH
- Mfr # C69041
- Zoro # G923506723
product price:
$
94.79
/ea
Key Features
Flute Type
Spiral Flute
Point Type
Split Point
Finish - Machining
Black & Gold
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69041
- Zoro #
- G923506723
- UPC #
- 697334690412
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Finish - Machining
- Black & Gold
- Drill Bit Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Item
- Set
- Spiral Direction
- Right Hand
Description
The CLE-FORCE - C69041 is a drill bit set made of high speed steel, suitable for drilling applications that use split-point drill bits. The set features drill bits with a 135° point angle for drilling applications in the specified materials. Each bit has a straight shank and a spiral flute for chip removal during drilling. The bits have a black and gold machined finish.
Key Features:
- Drill Bit Material: High speed steel.
- Point Type: Split-point tip.
- Drill Bit Point Angle: 135° point angle.
- Shank Type: Straight shank.
- Flute Type: Spiral flute with a right-hand (clockwise) cutting direction for chip removal.
- Finish: Black and gold machined finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.