Shop CLE-FORCE
See all product information
Create Account
29PC SET 1/16-1/2X64 1607 HS B&G JOB SET
- Mfr # C69368
- Zoro # G923507157
product price:
$
98.59
/ea
Key Features
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Finish - Machining
Black & Gold
Point Type
Split Point
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69368
- Zoro #
- G923507157
- UPC #
- 697334693680
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Item
- Set
- Finish - Machining
- Black & Gold
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Drill Bit Material
- High Speed Steel
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
Description
The CLE-FORCE - C69368 is a drill bit set consisting of multiple bits designed for general drilling applications. These drill bits are made from high-speed steel and feature a split point tip with a 135° point angle, designed with a split point and 135° point angle for centering and cutting initiation. The bits have a straight shank and spiral flute design, is intended for material removal using right (clockwise) rotation. The black and gold finish is applied through machining.
Key Features:
- Drill bit material: High speed steel made from high-speed steel for durability and cutting performance.
- Point type: Split point to includes a split point tip (intended to assist with centering during drilling).
- Point angle: 135°, applicable to general drilling applications applicable to general drilling applications.
- Shank type: Straight shank compatible with standard drill chucks.
- Flute type: Spiral flute includes a spiral flute design for chip evacuation for effective chip evacuation.
- Cutting direction: Right (clockwise) rotation to remove material using the specified cutting direction (right/clockwise).
- Finish: Black and gold machining finish for surface treatment.
- Sold as a set containing multiple drill bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.