Shop CLE-FORCE
See all product information
Create Account
#36 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68318
- Zoro # G023507286
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Cutting Direction
Right Hand
Number of Flutes
2
System of Measurement
Inch
Drill Bit Point Angle
135 Degrees
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68318
- Zoro #
- G023507286
- UPC #
- 697334683186
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
Dimensions
- Flute Length
- 1.4375 in
- Overall Length
- 2-1/2 in
- Drill Bit Size
- #36
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.