27/64 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68485
- Zoro # G623506689
product price:
$
6.29
/pk of 6, $1.05/ea
Sold in multiples of 2 pks for
$12.58
Key Features
Drill Bit Size
27/64 in
Number of Flutes
2
Flute Type
Spiral Flute
Flute Length
2.875 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68485
- Zoro #
- G623506689
- UPC #
- 697334684855
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 27/64 in
- Flute Length
- 2.875 in
- Overall Length
- 4.4375 in
Details
- Item
- Mechanics Length Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black & Gold
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.