Shop CLE-FORCE
See all product information
Create Account
5/32 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68468
- Zoro # G723506916
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.34
Key Features
Shank Type
Straight Shank
Overall Length
2-3/4 in
Flute Length
1.6875 in
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68468
- Zoro #
- G723506916
- UPC #
- 697334684688
- Country of Origin
- China
Dimensions
- Overall Length
- 2-3/4 in
- Flute Length
- 1.6875 in
- Drill Bit Size
- 5/32 in
Details
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black & Gold
- Cutting Direction
- Right Hand
- Item
- Mechanics Length Drill Bit
- System of Measurement
- Inch
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.