Shop CLE-FORCE
See all product information
Create Account
1/4-20NC 1691 HS PLUG HAND TAP
- Mfr # C69108
- Zoro # G523505959
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Application
For maintenance
Depth of Cut
1-1/2 in
Tap Chamfer
Plug
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69108
- Zoro #
- G523505959
- UPC #
- 697334691082
- Country of Origin
- China
- Application
- For maintenance
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- System of Measurement
- Inch
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-20
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.