Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1696 CBN TPR HAND TAP
- Mfr # C69449
- Zoro # G523506048
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Tap Thread Size
9/16"-12
Thread Length
1.6562 in
Application
For maintenance
Flute Type
Straight Flute
Overall Length
3.5938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69449
- Zoro #
- G523506048
- UPC #
- 697334694496
- Country of Origin
- India
- Application
- For maintenance
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper
- Tap Material
- Carbon Steel
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Finish
- Bright
Dimensions
- Tap Thread Size
- 9/16"-12
- Thread Length
- 1.6562 in
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.