Shop CLE-FORCE
See all product information
Create Account
M14X2 1697M CBN PLG HAND TAP
- Mfr # C69544
- Zoro # G523505799
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Standards
USCTI Table 302
Application
For maintenance
Cutting Direction
Right Hand
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69544
- Zoro #
- G523505799
- UPC #
- 697334695448
- Country of Origin
- India
- Standards
- USCTI Table 302
- Application
- For maintenance
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M14-2.0
- Overall Length
- 3.5938 in
- Thread Length
- 1.6562 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.