Shop CLE-FORCE
See all product information
Create Account
1-12NF 1692 HS BOTTOM HAND TAP
- Mfr # C69185
- Zoro # G223505976
product price:Â
$
43.29
/ea
Key Features
Flute Type
Straight Flute
Cutting Direction
Right Hand
Tap Thread Type
UNF
Tap Material
High Speed Steel
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69185
- Zoro #
- G223505976
- UPC #
- 697334691853
- Country of Origin
- China
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Application
- For maintenance
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Item
- Hand Taps
- Hole Type
- Blind Hole
- System of Measurement
- Inch
Dimensions
- Tap Thread Size
- 1"-12
- Overall Length
- 5.125 in
- Thread Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.