Shop CLE-FORCE
See all product information
Create Account
5/16-18NC 1699 CBN HAND TAP SET
- Mfr # C69420
- Zoro # G123506394
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Tap Thread Size
5/16"-18
Tap Chamfer
Taper, Plug, Bottoming
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69420
- Zoro #
- G123506394
- UPC #
- 697334694205
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 5/16"-18
- Overall Length
- 2.7188 in
- Thread Length
- 1.125 in
Details
- Tap Finish
- Bright
- Cutting Direction - Machining
- Right Hand
- Tap Chamfer
- Taper, Plug, Bottoming
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.