6-32NC 1693 HS HAND TAP SET
- Mfr # C69090
- Zoro # G523506659
product price:Â
$
11.15
/ea
Key Features
Tap Material
High Speed Steel
Tap Thread Size
#6-32
Application
For maintenance
Cutting Direction - Machining
Right Hand
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69090
- Zoro #
- G523506659
- UPC #
- 697334690900
- Country of Origin
- China
Dimensions
- Tap Thread Size
- #6-32
- Thread Length
- 0.6875 in
- Overall Length
- 2 in
Details
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
- Tap Finish
- Bright
- System of Measurement
- Inch
- Number of Flutes
- 3
- Tap Chamfer
- Taper, Plug, Bottoming
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.