Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1694M SPIRAL POINT PLUG TAP
- Mfr # C69211
- Zoro # G223506263
product price:Â
$
8.15
/ea
Key Features
Application
For maintenance
Overall Length
2.9375 in
Tap Finish
Bright
Flute Type
Straight Flute
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69211
- Zoro #
- G223506263
- UPC #
- 697334692119
- Country of Origin
- China
- Application
- For maintenance
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Hole Type
- Through Hole
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- M10-1.5
- Overall Length
- 2.9375 in
- Thread Length
- 1-1/4 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.