Shop CLE-FORCE
See all product information
Create Account
M6X1.0 1694M SPIRAL POINT PLUG TAP
- Mfr # C69209
- Zoro # G223506508
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Overall Length
2-1/2 in
Shank Type
Straight Shank with Square
Number of Flutes
2
Depth of Cut
1-1/2 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69209
- Zoro #
- G223506508
- UPC #
- 697334692096
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 2
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Application
- For maintenance
Dimensions
- Overall Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- M6-1.0
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.