Shop CLE-FORCE
See all product information
Create Account
1/4-20NC 1696 CBN TPR HAND TAP
- Mfr # C69409
- Zoro # G423506926
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Application
For maintenance
Tap Finish
Bright
Standards
USCTI Table 302
Hole Type
Blind Hole
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69409
- Zoro #
- G423506926
- UPC #
- 697334694090
- Country of Origin
- India
- Item
- Hand Taps
- Application
- For maintenance
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
Dimensions
- Tap Thread Size
- 1/4"-20
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.