Shop CLE-FORCE
See all product information
Create Account
5/8-18NF 1696 CBN TPR HAND TAP
- Mfr # C69461
- Zoro # G723506411
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Standards
USCTI Table 302
Tap Thread Size
5/8"-18
System of Measurement
Inch
Tap Chamfer
Taper
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69461
- Zoro #
- G723506411
- UPC #
- 697334694618
- Country of Origin
- India
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNF
- Application
- For maintenance
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
Dimensions
- Tap Thread Size
- 5/8"-18
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.8125 in
- Overall Length
- 3.8125 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.