Shop CLE-FORCE
See all product information
Create Account
1/4-20NC 1697 CBN PLG HAND TAP
- Mfr # C69410
- Zoro # G223507260
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Flute Type
Straight Flute
System of Measurement
Inch
Tap Chamfer
Plug
Tap Thread Size
1/4"-20
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69410
- Zoro #
- G223507260
- UPC #
- 697334694106
- Country of Origin
- India
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- 1/4"-20
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.