Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1697M CBN PLG HAND TAP
- Mfr # C69514
- Zoro # G323505968
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Cutting Direction
Right Hand
Shank Type
Straight Shank with Square
Tap Finish
Bright
Hole Type
Blind Hole
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69514
- Zoro #
- G323505968
- UPC #
- 697334695141
- Country of Origin
- India
Dimensions
- Tap Thread Size
- M3-0.5
- Overall Length
- 1.9375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.625 in
Details
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Tap Material
- Carbon Steel
- Application
- For maintenance
- Standards
- USCTI Table 302
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.