Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1690 HSTAPER HAND TAP
- Mfr # C69111
- Zoro # G123506783
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Hole Type
Blind Hole
Standards
USCTI Table 302
System of Measurement
Inch
Tap Thread Type
UNF
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69111
- Zoro #
- G123506783
- UPC #
- 697334691112
- Country of Origin
- China
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Application
- For maintenance
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Cutting Direction
- Right Hand
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-28
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.