Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1692 HS BOTTOM HAND TAP
- Mfr # C69137
- Zoro # G623506160
product price:Â
$
8.49
/ea
Key Features
Application
For maintenance
Cutting Direction
Right Hand
Tap Chamfer
Bottoming
Shank Type
Straight Shank with Square
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69137
- Zoro #
- G623506160
- UPC #
- 697334691372
- Country of Origin
- China
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
Dimensions
- Tap Thread Size
- 7/16"-20
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.4375 in
- Overall Length
- 3.1562 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.