Shop CLE-FORCE
See all product information
Create Account
5/16-18NC 1690 HSTAPER HAND TAP
- Mfr # C69115
- Zoro # G423506582
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Tap Thread Type
UNC
Tap Thread Size
5/16"-18
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Thread Length
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69115
- Zoro #
- G423506582
- UPC #
- 697334691150
- Country of Origin
- China
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Tap Chamfer
- Taper
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- System of Measurement
- Inch
- Application
- For maintenance
- Standards
- USCTI Table 302
Dimensions
- Tap Thread Size
- 5/16"-18
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.