Shop CLE-FORCE
See all product information
Create Account
M18X2.5 1691M HS PLUG HAND TAP
- Mfr # C69308
- Zoro # G523506437
product price:Â
$
22.59
/ea
Key Features
Tap Material
High Speed Steel
Overall Length
4.0312 in
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Thread Length
1.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69308
- Zoro #
- G523506437
- UPC #
- 697334693086
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Number of Flutes
- 4
- Tap Chamfer
- Plug
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Standards
- USCTI Table 302
Dimensions
- Overall Length
- 4.0312 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- M18-2.5
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.