Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1691 HS PLUG HAND TAP
- Mfr # C69112
- Zoro # G623506856
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Tap Thread Size
1/4"-28
Thread Length
1 in
Tap Finish
Bright
Standards
USCTI Table 302
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69112
- Zoro #
- G623506856
- UPC #
- 697334691129
- Country of Origin
- China
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- 1/4"-28
- Thread Length
- 1 in
- Overall Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.