7/16-14NC 1692 HS BOTTOM HAND TAP
- Mfr # C69133
- Zoro # G823505949
product price:Â
$
8.49
/ea
Key Features
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Cutting Direction
Right Hand
Application
For maintenance
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69133
- Zoro #
- G823505949
- UPC #
- 697334691334
- Country of Origin
- China
Dimensions
- Thread Length
- 1.4375 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.1562 in
- Tap Thread Size
- 7/16"-14
Details
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Application
- For maintenance
- System of Measurement
- Inch
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Number of Flutes
- 4
- Tap Thread Type
- UNC
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.