Shop CLE-FORCE
See all product information
Create Account
5/8-11NC 1692 HS BOTTOM HAND TAP
- Mfr # C69157
- Zoro # G123506196
product price:Â
$
17.19
/ea
Key Features
Tap Material
High Speed Steel
Depth of Cut
1-1/2 in
System of Measurement
Inch
Overall Length
3.8125 in
Tap Chamfer
Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69157
- Zoro #
- G123506196
- UPC #
- 697334691570
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-11
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.