Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1698 CBN BOT HAND TAP
- Mfr # C69439
- Zoro # G623506870
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Tap Finish
Bright
Tap Thread Size
7/16"-20
Tap Material
Carbon Steel
Shank Type
Straight Shank with Square
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69439
- Zoro #
- G623506870
- UPC #
- 697334694397
- Country of Origin
- India
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Application
- For maintenance
Dimensions
- Tap Thread Size
- 7/16"-20
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.1562 in
- Thread Length
- 1.4375 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.