Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1699M CBN HAND TAP SET
- Mfr # C69516
- Zoro # G923505863
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Standards
USCTI Table 302
Flute Type
Straight Flute
Tap Finish
Bright
Thread Length
0.625 in
Overall Length
1.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69516
- Zoro #
- G923505863
- UPC #
- 697334695165
- Country of Origin
- India
Dimensions
- Thread Length
- 0.625 in
- Overall Length
- 1.9375 in
- Tap Thread Size
- M3-0.5
Details
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Material
- Carbon Steel
- Cutting Direction - Machining
- Right Hand
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.